Beli laser color printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Color Laser Printer
    Mulai

    Rp3.799.900

    HP Color Laser Printer
    atribut:
    • Duty cycle: Up to 20,000 pages (monthly, letter)
    • Function: Hanya cetak
    • Recommended Monthly Page Volume: 100 to 500
    • Print Color: Yes
    • Print Speed (ppm): Print Speed Up to 19 (Black); 4 (Color)
    • Cable Included: 1 USB PC to Printer (AP), 1 USB PC to Printer (WiFi bundle only for EMEA, AMS)
    • Connectivity, Standard: Hi-Speed USB 2.0 port, Fast Ethernet 10/100Base-TX Network Port, Wireless 802.11 b/g/n
    • Maximum Input Capacity (sheets): Up to 150
    • Media Sizes Supported, Key: 10x15cm; A4
    • Network Capabilities: Via Built-in 10/100 Base-TX Networking
    • Number of Print Cartridges: 4 (1 each Black, Cyan, Magenta, Yellow)
    • Target User and Print Volume: For teams up to 5 users; Prints up to 500 pages/month
    • Wireless Capability: Yes, Built-in Wi-Fi 802.11b/g/n
  2. Canon Multifunction Inkjet Printer PIXMA G3010
    Mulai

    Rp2.799.900

    Canon Multifunction Inkjet Printer PIXMA G3010
    Deskripsi:
    Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya pemeliharaan yang ringan Cetak, Pindai & Salin Kecepatan cetak sesuai ISO Standard (A4): hingga 8,8ipm hitam / 5,0ipm warna USB 2.0 Kecepatan Tinggi Volume cetak yang direkomendasikan: 150 - 1500 halaman
    atribut:
    • Compatible for: (INK) GI-790
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x 10\", Envelopes (DL, COM10), Square (5x5\"), Business Card
    • Dimensions (mm): 445x330x163
    • Power (W): 9
  3. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  4. HP Printer Color LaserJet Pro MFP
    Mulai

    Rp8.299.900

    HP Printer Color LaserJet Pro MFP
    atribut:
    • Print Technology: Laser
  5. KOKUYO Tack Index For Color Laser & Color Copy (Film Label)
    Mulai

    Rp379.900

    KOKUYO Tack Index For Color Laser & Color Copy (Film Label)
    Deskripsi:
    It is a film type resistant to dirt and tear.  . It is convenient when using in large quantities in the office.
    atribut:
    • Total thickness (mm): 0.14
    • Label Thickness (mm): 0.06
    • Material: PET film
    • Size: A4
    • Basis Weight (g/m²): 188
    • Compatible: Color, monochrome laser, color, monochrome copy
  6. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  7. Epson Wi-Fi All-in-One Ink Tank Printer
    Mulai

    Rp3.799.900

    Epson Wi-Fi All-in-One Ink Tank Printer
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  8. Brother Multifunction Laser Printer Duplex Wireless
    Mulai

    Rp3.799.900

    Brother Multifunction Laser Printer Duplex Wireless
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
  9. Epson EcoTank All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson EcoTank All-in-One Ink Tank Printer
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  10. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  11. Canon ImageCLASS Printer Laser
    Mulai

    Rp5.299.900

    Canon ImageCLASS Printer Laser
    atribut:
    • Printing Method: Monochrome Laser Beam Printing
    • Print Resolution (dpi): 600x600
    • Device Memory (MB): 256
    • Print Speed (ppm): Up to 29 (A4)
    • Recommended Monthly Print Volume: 150 - 2,000 pages
  12. AXIOO PC Desktop
    Mulai

    Rp40.999.900

    AXIOO PC Desktop
    atribut:
    • BMP Value: 15
    • TKDN Value (%): 26.36
    • TKDN Value + BMP Value: 41.36
    • Types of Products: PDN
    • Types of TKDN Products: Desktop PC
  13. Epson Printer Colour Multi Function L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multi Function L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  14. Canon Inkjet Printer PIXMA G5070
    Mulai

    Rp3.799.900

    Canon Inkjet Printer PIXMA G5070
    Deskripsi:
    Printer Nirkabel Berperforma Tinggi untuk digunakan di Rumah dan di Kantor Kecil Printer foto ringkas dan nirkabel berperforma tinggi ini secara mengagumkan memadukan keringkasan dan serangkaian luas pilihan pencetakan yang lengkap untuk digunakan di rumah atau di kantor skala kecil. - Cetak - Kecepatan cetak Standar ISO (A4): hingga 15.0 ipm hitam / 10.0 ipm warna - Hi-speed USB 2.0, Wireless, Wired LAN, Wireless/Wired LAN Pictbridge, Mopria, AirPrint, BLE, Direct Wireless - Volume cetak yang direkomendasikan: 80 hingga 300 halaman
    atribut:
    • Compatible for: (INK) GI-70
    • Paper Size: A4, A5, B5, LTR, LGL, 4x6\", 5x7\", 7x10\", 8x10\", Envelopes (DL, COM10), Square (5x5\", 4x4\", 89x89 mm)
    • Dimensions (mm): 403x369x166
    • Power (W): 21
  15. Canon Printer Multifungsi MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  16. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  17. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
Daftar Harga laser color printer Terbaru February 2026
HP Color Laser PrinterRp3.799.900
Canon Multifunction Inkjet Printer PIXMA G3010Rp2.799.900
Epson All-in-One Ink Tank PrinterRp2.599.900
HP Printer LaserJet Pro MFPRp4.799.900
HP Printer Color LaserJet Pro MFPRp8.299.900
KOKUYO Tack Index For Color Laser & Color Copy (Film Label)Rp379.900
HP Printer LaserJet ProRp7.399.900
Epson Wi-Fi All-in-One Ink Tank PrinterRp3.799.900
Brother Multifunction Laser Printer Duplex WirelessRp3.799.900
Epson EcoTank All-in-One Ink Tank PrinterRp2.399.900

Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)